W9014M90-J
Description
W9014M90-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M90-J
BDI # 613155
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578011
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
W9014M65-F
Description
W9014M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756181
Part # W9014M65-F
BDI # 24304455
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
65
W9014M90-J
Description
W9014M90-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756182
Part # W9014M90-J
BDI # 24304457
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
90
W9014M120-M
Description
W9014M120-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756178
Part # W9014M120-M
BDI # 24304449
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
120
W9014M20-E
Description
W9014M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756179
Part # W9014M20-E
BDI # 24304451
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
20