W9014M120-M

COMPARE

W9014M120-M

Description
W9014M120-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756178

TIMKEN

Part # W9014M120-M

BDI # 24304449

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.677
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
W9014M42-F

COMPARE

W9014M42-F

Description
W9014M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756180

TIMKEN

Part # W9014M42-F

BDI # 24304453

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.677
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
W9014M20-E

COMPARE

W9014M20-E

Description
W9014M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756179

TIMKEN

Part # W9014M20-E

BDI # 24304451

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.677
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
W9014M90-J

COMPARE

W9014M90-J

Description
W9014M90-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756182

TIMKEN

Part # W9014M90-J

BDI # 24304457

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.677
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
W9014M65-F

COMPARE

W9014M65-F

Description
W9014M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756181

TIMKEN

Part # W9014M65-F

BDI # 24304455

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.677
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY