16B-1/Z=48 NR. CS12048
Description
SATI 16B-1/Z=48 NR. CS12048
Part # 16B-1/Z=48 NR. CS12048
BDI # 840293
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
80A48-SPA-23
Description
80A48-SPA-23 RLR CHAIN SPROCKET ; W/SHEAR PIN ADAPTER 48 TEETH
Part # 80A48-SPA-23
BDI # 22536667
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
80B48H 2-1/8 KW/2SS
Description
80B48H 2-1/8 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80B48H 2-1/8 KW/2SS
BDI # 21445405
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
PHS 16B-1A48
Description
PHS 16B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A48
BDI # 1286273
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore