P64-20M-290
Description
P64-20M-290 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 290MM W
Part # P64-20M-290
BDI # 1125843
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P64-20M-230
Description
P64-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 64GROVES 20MM P 230MM W
Part # P64-20M-230
BDI # 1125842
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
430.022
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed