Page 1 of 8

Next

Compare
120BS32 X 2-3/8

COMPARE

120BS32 X 2-3/8

Description
120BS32 X 2-3/8 SPROCKET

MARTIN SPROCKET & GR

Part # 120BS32 X 2-3/8

BDI # 24896219

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A32

COMPARE

PHS 120-1A32

Description
PHS 120-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A32

BDI # 1288881

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1B32

COMPARE

PHS 24B-1B32

Description
PHS 24B-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1B32

BDI # 1286959

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.304

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS24B-1A32T

COMPARE

RS24B-1A32T

Description
24BA32 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1A32T

BDI # 920985

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 15.304
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 16.13
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 388.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E120B32 MTO

COMPARE

E120B32 MTO

Description
E120B32 MTO SPRKT ROLLER TRIPLE B

MARTIN SPROCKET & GR

Part # E120B32 MTO

BDI # 24557336

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-3
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY