Page 1 of 5

Next

Compare
E60C68

COMPARE

E60C68

Description
E60C68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E60C68

BDI # 608641

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Triplex Type
Global Part Number GPN: 36427
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B68 X 4-1/2 FORD SPEC

COMPARE

60B68 X 4-1/2 FORD SPEC

Description
60B68 X 4-1/2 FORD SPEC CHN SPROCKET ; 60CHAIN 68T

MARTIN SPROCKET & GR

Part # 60B68 X 4-1/2 FORD SPEC

BDI # 25178953

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3C68

COMPARE

PHS 12B-3C68

Description
PHS 12B-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3C68

BDI # 1286210

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C68

COMPARE

PHS 60-3C68

Description
PHS 60-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C68

BDI # 1288417

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E12C68

COMPARE

E12C68

Description
E12C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E12C68

BDI # 608393

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Triplex Type
Global Part Number GPN: 570321
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY