200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS
Description
200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS SPRKT
Part # 200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS
BDI # 24299306
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571544
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Bushed
200B20 X 3-5/8
Description
200B20 X 3-5/8 CHAIN SPROCKET ; 200CHAIN 20T
Part # 200B20 X 3-5/8
BDI # 23724858
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore
D200C20H X 2 RSB
Description
D200C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C20H X 2 RSB
BDI # 22381683
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
H200B20 X 7.5625 KW 2SS
Description
H200B20 X 7.5625 KW 2SS CHAIN SPROCKET
Part # H200B20 X 7.5625 KW 2SS
BDI # 21579558
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore