D60C72 2-15/16 KW 2SS
Description
D60C72 2-15/16 KW 2SS RLR CHAIN SPROCKET ; 2-15/16" BORE DIA 72 TEETH 3/4" PITCH
Part # D60C72 2-15/16 KW 2SS
BDI # 21573693
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Simplex Type
Global Part Number GPN:
569956
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Simplex Type
Global Part Number GPN:
570381
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore
60B72 X 4-15/16 SPEC
Description
60B72 X 4-15/16 FORD SPEC SPROCKET ; 60 ANSI 72 TEETH 4-15/16 BORE
Part # 60B72 X 4-15/16 SPEC
BDI # 24106837
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Finished Bore
60BTB72
Description
60BTB72 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB72
BDI # 623443
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32212
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed