80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK
Part # 80BTB54
BDI # 20645265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed