Page 1 of 6

Next

Compare
D200B21H

COMPARE

D200B21H

Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B21H

BDI # 913535

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200A21H

COMPARE

200A21H

Description
200A21H ; 21 HRDN TEETH ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 200A21H

BDI # 25817304

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS55 1 15/16

COMPARE

80BS55 1 15/16

Description
80BS55 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 55T 1 STRAND 1-15/16" BORE

MARTIN SPROCKET & GR

Part # 80BS55 1 15/16

BDI # 625064

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.516
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.088
Other Features: With 2 Set Screw
Global Part Number GPN: 35434
Pitch Diameter - Millimeter: 444.906
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B21

COMPARE

200B21

Description
200B21 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 200B21

BDI # 617260

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 16.775
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.088
Global Part Number GPN: 36054
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200M21

COMPARE

200M21

Description
200M21 ROLLER CHAIN SPROCKET ; QD SINGLE STRAND

MARTIN SPROCKET & GR

Part # 200M21

BDI # 617283

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 16.775
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.088
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31340
Pitch Diameter - Millimeter: 426.085
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY