PHS 140-1A31

COMPARE

PHS 140-1A31

Description
PHS 140-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1A31

BDI # 1290243

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.297

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.26
Pitch Diameter - Millimeter: 439.344
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A31

COMPARE

140A31

Description
140A31 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 140A31

BDI # 615546

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 17.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.26
Global Part Number GPN: 31471
Pitch Diameter - Millimeter: 439.344
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY