16S 2 NKW W/SS
Description
16S 2 NKW W/SS SLEEVE CPLG FLANGE ; 2" BORE NO KW SET SCREW
Part # 16S 2 NKW W/SS
BDI # 21974919
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
203.2
Coupling Type:
Elastomeric Coupling
Torque:
EPDM 47250In-Lbs
16S P/B
Description
16S P/B SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON
Part # 16S P/B
BDI # 615930
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
203.2
Coupling Type:
Elastomeric Coupling
Torque:
EPDM 47250In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.875
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
184.15
Coupling Type:
Elastomeric Coupling
Torque:
EPDM 47250In-Lbs