Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Other Features:
Duplex Type
Global Part Number GPN:
570260
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.002
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
24A38
Description
24A38 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A38
BDI # 23072622
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
24CTB38
Description
24CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB38
BDI # 617750
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570169
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Bushed
PHS 24B-1TBH38
Description
PHS 24B-1TBH38 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TBH38
BDI # 1287009
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Bushed