Page 1 of 2

Next

Compare
P345M25-MPB

COMPARE

P345M25-MPB

Description
P345M25-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P345M25-MPB

BDI # 610247

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58.166
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577535
Pitch Diameter - Millimeter: 54.102

Price Inventory : Available to order
Loading Price
QTY
P345M15-MPB

COMPARE

P345M15-MPB

Description
P345M15-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P345M15-MPB

BDI # 610246

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58.166
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577652
Pitch Diameter - Millimeter: 54.102

Price Inventory : Available to order
Loading Price
QTY
P34-5M-25X1/2 MPB

COMPARE

P34-5M-25X1/2 MPB

Description
P34-5M-25X1/2 MPB SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P34-5M-25X1/2 MPB

BDI # 413677

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58.166
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-5M-25 X 1/2 MPB HT SPKT

COMPARE

P34-5M-25 X 1/2 MPB HT SPKT

Description
P34-5M-25 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # P34-5M-25 X 1/2 MPB HT SPKT

BDI # 255126

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-5M-15X1/2 MPB

COMPARE

P34-5M-15X1/2 MPB

Description
P34-5M-15X1/2 MPB SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P34-5M-15X1/2 MPB

BDI # 413676

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58.166
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY