KMTA 7

COMPARE

KMTA 7

Description
KMTA 7

SKF

Part # KMTA 7

BDI # 1421659

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.087
Outside Diameter - Millimeter: 53
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
PL040X053 TF

COMPARE

PL040X053 TF

Description
PL040X053 TF KEYLESS LOCKING DEVICE ; 40 MM ID X 53 MM OD

TSUBAKI

Part # PL040X053 TF

BDI # 21463123

Features

Component: Keyless Screw Locking Assembly
Series: TF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.087

Outside Diameter - Millimeter: 53
Bore - Millimeter: 40
Length - Millimeter: 2.283
Other Features: Power-Lock
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY