P22 8M 20 17MM DF 1SS koüa zbate
Description
KAHI CHAIN P22 8M 20 17MM DF 1SS koüa zbate
Part # P22 8M 20 17MM DF 1SS koüa zbate
BDI # 15069680
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed