PHS 12B-1A8

COMPARE

PHS 12B-1A8

Description
PHS 12B-1A8 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 12B-1A8

BDI # 1285822

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.96

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.268
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B8

COMPARE

12B8

Description
12B8 X 12MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD

TSUBAKI

Part # 12B8

BDI # 23072546

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.96

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.268
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1BH8

COMPARE

PHS 12B-1BH8

Description
PHS 12B-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH8

BDI # 1285891

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.96

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.268
Pitch Diameter - Millimeter: 49.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY