PHS 12B-1BH9

COMPARE

PHS 12B-1BH9

Description
PHS 12B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1BH9

BDI # 1285893

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.193

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441
Pitch Diameter - Millimeter: 55.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY