Page 1 of 7

Next

Compare
KM 9

COMPARE

KM 9

Description
KM 9

SKF

Part # KM 9

BDI # 1422109

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Nominal Thickness - Inch: 0.394

Nominal Thickness - Millimeter: 10

Price Inventory : In stock
Loading Price
QTY
KMT 8

COMPARE

KMT 8

Description
KMT 8

SKF

Part # KMT 8

BDI # 1421642

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KMK 9

COMPARE

KMK 9

Description
KMK 9

SKF

Part # KMK 9

BDI # 1416676

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: High Strength Steel | Integral Locking Device | M6 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
PL038X065 AS

COMPARE

PL038X065 AS

Description
PL038X065 AS KEYLESS SCREW LOCKING ASSY ; 38MM BORE 65MM OD

TSUBAKI

Part # PL038X065 AS

BDI # 928936

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 38
Length - Millimeter: 20
Other Features: 11 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
PL040X065 AS

COMPARE

PL040X065 AS

Description
PL040X065 AS KEYLESS SCREW LOCKING ASSY ; 40MM BORE 65MM OD

TSUBAKI

Part # PL040X065 AS

BDI # 928937

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 40
Length - Millimeter: 20
Other Features: 11 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY