66ST10/22-2 NR. 66ST122
Description
SATI 66ST10/22-2 NR. 66ST122
Part # 66ST10/22-2 NR. 66ST122
BDI # 1404472
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.683
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
40ST10/22-2 NR. 40ST122
Description
SATI 40ST10/22-2 NR. 40ST122
Part # 40ST10/22-2 NR. 40ST122
BDI # 1404401
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.683
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
47ST10/22-2 NR. 47ST122
Description
SATI 47ST10/22-2 NR. 47ST122
Part # 47ST10/22-2 NR. 47ST122
BDI # 1404440
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.683
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
31ST10/22-2 NR. 31ST122
Description
SATI 31ST10/22-2 NR. 31ST122
Part # 31ST10/22-2 NR. 31ST122
BDI # 1404291
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.683
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore