50BTB12H
Description
50BTB12H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 12 TEETH TAPER LOCK
Part # 50BTB12H
BDI # 20642385
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
H50BTL12
Description
H50BTL12 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 12T TAPERLOCK W/HT
Part # H50BTL12
BDI # 919606
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed