Page 1 of 6

Next

Compare
P-28S-SLB

COMPARE

P-28S-SLB

Description
P-28S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # P-28S-SLB

BDI # 409721

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576466
Pitch Diameter - Millimeter: 71.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-28S-SLB

COMPARE

W-28S-SLB

Description
W-28S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # W-28S-SLB

BDI # 409677

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576351
Pitch Diameter - Millimeter: 71.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
Y-28S-MPB

COMPARE

Y-28S-MPB

Description
Y-28S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # Y-28S-MPB

BDI # 397460

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 71.298
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
P288M30-H

COMPARE

P288M30-H

Description
P288M30-H SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P288M30-H

BDI # 610175

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.162
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577529
Pitch Diameter - Millimeter: 71.3

Price Inventory : Available to order
Loading Price
QTY
288MT20AF-H

COMPARE

288MT20AF-H

Description
288MT20AF H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 288MT20AF-H

BDI # 923722

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY