Page 1 of 2

Next

Compare
RS25-1B33T

COMPARE

RS25-1B33T

Description
25B33 ; POR SPROCKET SB 3/8IN

TSUBAKI

Part # 25B33

BDI # 912336

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.63

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.756
Pitch Diameter - Millimeter: 66.802
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B288M20JA

COMPARE

B288M20JA

Description
B28-8M-20JA ; HPT SPROCKET

BROWNING

Part # 3551090

BDI # 322874

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS25-1A33T

COMPARE

RS25-1A33T

Description
25A33 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # 25A33

BDI # 911567

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.63

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.756
Pitch Diameter - Millimeter: 66.802
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B288M20H

COMPARE

B288M20H

Description
B28-8M-20H ; HPT SPROCKET

BROWNING

Part # 3555505

BDI # 322873

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B288M30H

COMPARE

B288M30H

Description
B28-8M-30H ; HPT SPROCKET

BROWNING

Part # 3555513

BDI # 322876

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY