P30-8M-20-1210 HT250

COMPARE

P30-8M-20-1210 HT250

Description
P30-8M-20-1210 HT250 SYNCH SPROCKET ; 112854 30T 8MM PT TAPER LOCK

DODGE

Part # P30-8M-20-1210 HT250

BDI # 255150

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BTL23

COMPARE

35BTL23

Description
35BTL23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 23T TAPERLOCK W/HT

TSUBAKI

Part # 35BTL23

BDI # 919564

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 69.95
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY