60A84 1-1/4
Description
60A84 1-1/4 RLR CHAIN SPROCKET ; 1-1/4" BORE DIA 84 TEETH 3/4" PITCH
Part # 60A84 1-1/4
BDI # 21569594
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.495
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type
Global Part Number GPN:
569780
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
60R84
Description
60R84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 60R84
BDI # 323924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9857
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type
Global Part Number GPN:
569316
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore