Page 1 of 2

Next

Compare
20A50

COMPARE

20A50

Description
20A50 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A50

BDI # 617064

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 19.907
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.619
Other Features: Simplex Type
Global Part Number GPN: 568972
Pitch Diameter - Millimeter: 505.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2A50

COMPARE

PHS 20B-2A50

Description
PHS 20B-2A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2A50

BDI # 1286640

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.907

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.619
Pitch Diameter - Millimeter: 505.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A50

COMPARE

PHS 20B-1A50

Description
PHS 20B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A50

BDI # 1286639

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.907

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.619
Pitch Diameter - Millimeter: 505.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1B50

COMPARE

PHS 20B-1B50

Description
PHS 20B-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B50

BDI # 1286723

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.907

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.619
Pitch Diameter - Millimeter: 505.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1A50

COMPARE

PHS 100-1A50

Description
PHS 100-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A50

BDI # 1288701

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.908

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.619
Pitch Diameter - Millimeter: 505.663
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY