Page 1 of 4

Next

Compare
E20C57

COMPARE

E20C57

Description
E20C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C57

BDI # 608450

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 22.691
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.406
Other Features: Triplex Type
Global Part Number GPN: 570463
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C57

COMPARE

PHS 20B-2C57

Description
PHS 20B-2C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C57

BDI # 1286841

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C57

COMPARE

PHS 20B-3C57

Description
PHS 20B-3C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C57

BDI # 1286874

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A57

COMPARE

100A57

Description
100A57 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A57

BDI # 614114

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 22.691
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.406
Global Part Number GPN: 31401
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS100-1C57T

COMPARE

RS100-1C57T

Description
100C57 ; POR SPROCKET SB

TSUBAKI

Part # RS100-1C57T

BDI # 912911

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY