Page 1 of 10

Next

Compare
D160C45 3-15/16 KW 2SS

COMPARE

D160C45 3-15/16 KW 2SS

Description
D160C45 3-15/16 KW 2SS SPROCKET ; 45 TEETH 29.8" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D160C45 3-15/16 KW 2SS

BDI # 21552152

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.802
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32A45

COMPARE

32A45

Description
32A45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A45

BDI # 618498

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 28.671
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Simplex Type
Global Part Number GPN: 569893
Pitch Diameter - Millimeter: 728.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS160-1C45T

COMPARE

RS160-1C45T

Description
160C45 ; POR 160C45 SB 1 3/8IN

TSUBAKI

Part # RS160-1C45T

BDI # 912941

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160J45

COMPARE

160J45

Description
MARTIN SPROCKET & GR 160J45

MARTIN SPROCKET & GR

Part # 160J45

BDI # 24526990

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.802
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 728.269
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A45

COMPARE

PHS 160-1A45

Description
PHS 160-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A45

BDI # 1290739

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY