PHS 05B-1A30

COMPARE

PHS 05B-1A30

Description
PHS 05B-1A30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A30

BDI # 1284443

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.013

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.142
Pitch Diameter - Millimeter: 76.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-2B30

COMPARE

PHS 05B-2B30

Description
PHS 05B-2B30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-2B30

BDI # 1284773

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 3.013
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.142
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 76.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B30

COMPARE

PHS 05B-1B30

Description
PHS 05B-1B30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1B30

BDI # 1284508

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 3.013
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.142
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 76.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D05B30

COMPARE

D05B30

Description
D05B30 ROLLER CHAIN SPROCKET ; 30T 3.186" OD 05B-2 0.315" PITCH

MARTIN SPROCKET & GR

Part # D05B30

BDI # 23778320

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 3.013
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.142
Other Features: Duplex Type
Pitch Diameter - Millimeter: 76.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY