PHS 50-2BH15
Description
PHS 50-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2BH15
BDI # 24760221
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
50BB15H 1/2 IDLER
Description
50BB15H X 1/2 IDLER CHAIN SPROCKET ; 50CHAIN 15T
Part # 50BB15H 1/2 IDLER
BDI # 23629476
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
2050B15
Description
2050B15 ROLLER CHAIN SPROCKET ; 2050 CHAIN 15 TEETH SINGLE ROW
Part # 2050B15
BDI # 617425
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35817
Pitch Diameter - Millimeter:
78.054
Mounting Method:
Rough Bore
2050B15H
Description
2050B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B15H
BDI # 17158897
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572439
Pitch Diameter - Millimeter:
78.054
Mounting Method:
Rough Bore