M-38S-MPB;AL
Description
M-38S-MPB SILENTSYNC SPROCKET - ALUMINUM
Part # M-38S-MPB ; AL
BDI # 410058
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.755
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576456
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
L-38S-MPB;AL
Description
L-38S-MPB SILENTSYNC SPROCKET - ALUMINUM
Part # L-38S-MPB ; AL
BDI # 410071
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.755
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576445
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore