Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
30290
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
H10A18 X 12MM RSB
Description
H10A18 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10A18 X 12MM RSB
BDI # 22372830
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
H50P18
Description
H50P18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T B-STYLE W/HT
Part # H50P18
BDI # 918740
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Simplex Type
Global Part Number GPN:
569210
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
50B18HT 1-1/2 MPB
Description
50B18HT 1-1/2 MPB ROLLER CHAIN SPROCKET ; 1-1/2IN BORE NO KW NO SETSCREW
Part # 50B18HT 1-1/2 MPB
BDI # 22148852
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore