40BTB23H
Description
40BTB23H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 23 TEETH TAPER LOCK
Part # 40BTB23H
BDI # 20641591
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
D40BTL23
Description
D40BTL23 ROLLER CHAIN SPROCKET ; 23 TEETH ANSI 40 TYPE B
Part # D40BTL23
BDI # 20642081
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Outside Diameter - Millimeter:
100.025
Bore - Millimeter:
73.025
Length - Millimeter:
1.909
Other Features:
Power-Lock
Length - Inch:
1.594
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37785
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
H40BTL23
Description
H40BTL23 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 23T TAPERLOCK W/HT
Part # H40BTL23
BDI # 919581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.938
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed