Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
D200B40H X 2 RSB

COMPARE

D200B40H X 2 RSB

Description
D200B40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200B40H X 2 RSB

BDI # 22381655

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 31.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.265
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS200-1C40T

COMPARE

RS200-1C40T

Description
RS200-1C40T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS200-1C40T

BDI # 912958

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D200A40H X 2 RSB

COMPARE

D200A40H X 2 RSB

Description
D200A40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200A40H X 2 RSB

BDI # 22381457

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 31.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.265
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200A40H

COMPARE

200A40H

Description
200A40H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A40H

BDI # 17158828

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1A40

COMPARE

PHS 200-1A40

Description
PHS 200-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1A40

BDI # 1291975

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY