12B-2/Z=16 NR. PD11016
Description
SATI 12B-2/Z=16 NR. PD11016
Part # 12B-2/Z=16 NR. PD11016
BDI # 1405177
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
60A16SS
Description
60A16SS ROLLER CHAIN SPROCKET ; 3/4" P 16T A PLATE
Part # 60A16SS
BDI # 21975318
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
H60B16 X 38MM 10X3.3MM KW 2SS
Description
H60B16 X 38MM 10X3.3MM KW 2SS SPROCKET ; 4.22" OD X 1-1/4" LTB X 3/4" P STEEL
Part # H60B16 X 38MM 10X3.3MM KW 2SS
BDI # 21559209
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60B16 X 1-7/16 FORD SPEC
Description
60B16 X 1-7/16 FORD SPEC CHN SPROCKET ; 60CHAIN 16T
Part # 60B16 X 1-7/16 FORD SPEC
BDI # 25178952
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore