Page 1 of 5

Next

Compare
KMT 16

COMPARE

KMT 16

Description
KMT 16

SKF

Part # KMT 16

BDI # 1421646

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMTA 16

COMPARE

KMTA 16

Description
KMTA 16

SKF

Part # KMTA 16

BDI # 1421668

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.181
Nominal Thickness - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
KMK 17

COMPARE

KMK 17

Description
KMK 17

SKF

Part # KMK 17

BDI # 1258718

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KM 17

COMPARE

KM 17

Description
KM 17

SKF

Part # KM 17

BDI # 1422126

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
PL070X110 AS

COMPARE

PL070X110 AS

Description
PL070X110 AS POWER LOCK

TSUBAKI

Part # PL070X110 AS

BDI # 928945

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Bore - Millimeter: 70
Length - Millimeter: 28
Other Features: 11 Locking Screws
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY