Page 1 of 2

Next

Compare
25A54 X 1-1/2

COMPARE

25A54 X 1-1/2

Description
25A54 X 1-1/2 SPROCKET ; 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 25A54 X 1-1/2

BDI # 24652214

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.3

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.442
Pitch Diameter - Millimeter: 109.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25A54

COMPARE

25A54

Description
25A54 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 25A54

BDI # 617851

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 4.3
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.442
Global Part Number GPN: 31595
Pitch Diameter - Millimeter: 109.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B54

COMPARE

25B54

Description
25B54 ROLLER CHAIN SPROCKET ; B AND C STYLE-SOLID

MARTIN SPROCKET & GR

Part # 25B54

BDI # 617901

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 4.3
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.442
Global Part Number GPN: 36096
Pitch Diameter - Millimeter: 109.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B54SS X 5/8 NO KW

COMPARE

25B54SS X 5/8 NO KW

Description
25B54SS X 5/8 NO KW RC SPROCKET ; 1/4IN PITCH 54TEETH

MARTIN SPROCKET & GR

Part # 25B54SS X 5/8 NO KW

BDI # 21841776

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.3

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.442
Pitch Diameter - Millimeter: 109.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B54

COMPARE

PHS 25-1B54

Description
PHS 25-1B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1B54

BDI # 1287354

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.3

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.442
Pitch Diameter - Millimeter: 109.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY