Page 1 of 27

Next

Compare
D50C24 SSZ

COMPARE

D50C24 SSZ

Description
D50C24 SSZ CHAIN SPROCKET

TSUBAKI

Part # D50C24 SSZ

BDI # 21582517

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.788

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.123
Pitch Diameter - Millimeter: 121.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS24H X 1-5/16 KW

COMPARE

50BS24H X 1-5/16 KW

Description
50BS24H X 1-5/16 KW CHAIN SPROCKET ; 50 ANSI 24 TEETH 1-5/16" BORE

MARTIN SPROCKET & GR

Part # 50BS24H X 1-5/16 KW

BDI # 24581506

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.788

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.123
Pitch Diameter - Millimeter: 121.62
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-2TBH24

COMPARE

PHS 10B-2TBH24

Description
PHS 10B-2TBH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-2TBH24

BDI # 1292337

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.788
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.123
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 121.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50A24

COMPARE

50A24

Description
50A24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

BROWNING

Part # 50A24

BDI # 329349

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.123
Global Part Number GPN: 9301
Pitch Diameter - Millimeter: 121.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BTB24H

COMPARE

50BTB24H

Description
50BTB24H ROLLER CHAIN SPROCKET ; 50 24 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 50BTB24H

BDI # 20642667

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.123
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 121.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY