B3014M115SK

COMPARE

B3014M115SK

Description
B30-14M-115SK ; HPT SPROCKET

BROWNING

Part # B3014M115SK

BDI # 322889

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 137.998
Inch - Metric: Metric
Outside Diameter - Inch: 5.158
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B3014M85SK

COMPARE

B3014M85SK

Description
B30-14M-85SK ; HPT SPROCKET

BROWNING

Part # B3014M85SK

BDI # 322895

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 137.998
Inch - Metric: Metric
Outside Diameter - Inch: 5.158
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B3014M55SK

COMPARE

B3014M55SK

Description
B30-14M-55SK ; HPT SPROCKET

BROWNING

Part # B3014M55SK

BDI # 322893

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 137.998
Inch - Metric: Metric
Outside Diameter - Inch: 5.158
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B3014M40SK

COMPARE

B3014M40SK

Description
B30-14M-40SK ; HPT SPROCKET

BROWNING

Part # B3014M40SK

BDI # 322891

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 137.998
Inch - Metric: Metric
Outside Diameter - Inch: 5.158
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY