6020H TL CHAIN CPLG FLG
Description
6020H TL CHAIN CPLG FLG ; TAPER-LOCK CLOSE-COUPLED
Part # 6020H TL CHAIN CPLG FLG
BDI # 21853056
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling