Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
SGM75A HUB CI NR. SGMA075
Description
SATI SGM75A HUB CI NR. SGMA075
Part # SGM75A HUB CI NR. SGMA075
BDI # 1405573
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Jaw Coupling
SGM65A HUB CI NR. SGMA065
Description
SATI SGM65A HUB CI NR. SGMA065
Part # SGM65A HUB CI NR. SGMA065
BDI # 1405572
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
115
Hub Diameter - Inch:
4.528
Coupling Type:
Jaw Coupling
SGM75B HUB CI NR. SGMB075
Description
SATI SGM75B HUB CI NR. SGMB075
Part # SGM75B HUB CI NR. SGMB075
BDI # 1405582
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
135
Hub Diameter - Inch:
5.315
Coupling Type:
Elastomeric Coupling