08B-2/Z=32 NR. PD09032
Description
SATI 08B-2/Z=32 NR. PD09032
Part # 08B-2/Z=32 NR. PD09032
BDI # 1405136
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
40B32FH X 1-3/16
Description
40B32FH X 1-3/16 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 32T B-STYLE FB W/HT
Part # 40B32FH X 1-3/16
BDI # 17159269
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
38770
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
H40B32F X 1-11/16
Description
H40B32 X 1-11/16 RLR CHAIN SPROCKET ; 40 CHAIN 32 TEETH TYPE B 1-11/16IN BORE
Part # H40B32F X 1-11/16
BDI # 21971852
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
40B32SS X 3/4 MTO
Description
40B32SS X 3/4 MTO SPROCKET ; BORED TO SIZE
Part # 40B32SS X 3/4 MTO
BDI # 24257340
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore