60BTB22H
Description
60BTB22H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 22 TEETH TAPER LOCK
Part # 60BTB22H
BDI # 20643829
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
H60BTL22
Description
H60BTL22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 22T TAPERLOCK W/HT
Part # H60BTL22
BDI # 919636
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed