Page 1 of 21

Next

Compare
E40Q35H

COMPARE

E40Q35H

Description
E40Q35H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E40Q35H

BDI # 608525

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.856
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571320
Pitch Diameter - Millimeter: 141.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41A35

COMPARE

41A35

Description
41A35 ROLLER CHAIN SPROCKET ; 1/2" P 35T 19/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 41A35

BDI # 620453

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Global Part Number GPN: 31700
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B35-3/4

COMPARE

40B35-3/4

Description
40B35-3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLELIMITED AVAILABILITY

BOSTON GEAR

Part # 40B35-3/4

BDI # 168332

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 141.68
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2TB35

COMPARE

PHS 40-2TB35

Description
PHS 40-2TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2TB35

BDI # 1287765

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 141.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A35 X 1-1/4

COMPARE

40A35 X 1-1/4

Description
40A35 X 1-1/4 ROLLER CHAIN SPROCKET ; 40 ANSI 35 TEETH 1-1/4" BORE A PLATE

MARTIN SPROCKET & GR

Part # 40A35 X 1-1/4

BDI # 24675252

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.856
Pitch Diameter - Millimeter: 141.68
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY