Page 1 of 2

Next

Compare
MBL 26

COMPARE

MBL 26

Description
MBL 26 LOCKING WASHER ; 130MMX161MM

SKF

Part # MBL 26

BDI # 1304464

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.339
Outside Diameter - Millimeter: 161
Inside Diameter - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
9S X 32MM

COMPARE

9S X 32MM

Description
9S X 32MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 9S X 32MM

BDI # 27314091

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 45MM

COMPARE

9S X 45MM

Description
9S X 45MM ELASTOMERIC HUB ; D-FLEX TYPE S FLG AND B FLG NON-RET

DODGE

Part # 9S X 45MM

BDI # 27314093

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC-H X 48MM

COMPARE

9SC-H X 48MM

Description
9SC-H X 48MM ELASTOMERIC HUB ; D-FLEX SPACER SHFT HUBS AND FLGS NON RET

DODGE

Part # 9SC-H X 48MM

BDI # 27315935

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | 4 Bolts
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 65MM

COMPARE

9S X 65MM

Description
9S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLG AND B FLG NON-RET

DODGE

Part # 9S X 65MM

BDI # 27291108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY