HA2062A12

COMPARE

HA2062A12

Description
HA2062A12 ROLLER CHAIN SPROCKET ; 6.5" OD X 1-1/4" DBL P STEEL

TSUBAKI

Part # HA2062A12

BDI # 21558746

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.5
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H2062A12

COMPARE

H2062A12

Description
H2062A12 ROLLER CHAIN SPROCKET ; 12T PLATE TYPE NO HUB

TSUBAKI

Part # H2062A12

BDI # 17158930

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572678
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2062B12H

COMPARE

2062B12H

Description
2062B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2062B12H

BDI # 17158949

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572565
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2062A12

COMPARE

2062A12

Description
2062A12 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2062A12

BDI # 617502

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 569455
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2062B12

COMPARE

2062B12

Description
2062B12 ROLLER CHAIN SPROCKET ; 4" HUB DIA .75" MIN BORE 1.25" LTB

MARTIN SPROCKET & GR

Part # 2062B12

BDI # 617521

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35872
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY