05B-65A

COMPARE

05B-65A

Description
05B-65A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001343

BDI # 18117863

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.519

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.661
Pitch Diameter - Millimeter: 165.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-2-65A

COMPARE

05B-2-65A

Description
05B-2-65A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001272

BDI # 18117780

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.519

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.661
Pitch Diameter - Millimeter: 165.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A65

COMPARE

PHS 05B-1A65

Description
PHS 05B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A65

BDI # 1284466

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.519

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.661
Pitch Diameter - Millimeter: 165.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY