Page 1 of 2

Next

Compare
08B-1/Z=44 NR. CS09044

COMPARE

08B-1/Z=44 NR. CS09044

Description
SATI 08B-1/Z=44 NR. CS09044

SATI

Part # 08B-1/Z=44 NR. CS09044

BDI # 1404787

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.009
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.236
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A44T

COMPARE

RS08B-1A44T

Description
08BA44 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1A44T

BDI # 920599

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.009
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.236
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1BH44

COMPARE

PHS 08B-1BH44

Description
PHS 08B-1BH44 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1BH44

BDI # 1285132

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.009
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.236
Other Features: 16MM Plain Bore
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1B44T

COMPARE

RS08B-1B44T

Description
08BB44 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1B44T

BDI # 920639

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.009
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.236
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A44

COMPARE

PHS 08B-1A44

Description
PHS 08B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A44

BDI # 1285011

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.236
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY