Features
Pitch Diameter - Inch:
7.369
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576943
Pitch Diameter - Millimeter:
187.173
Mounting Method:
Rough Bore
PHP 42-14M-170TB
Description
PHP 42-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42-14M-170TB
BDI # 1289790
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
202
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed
PHP 42-14M-55TB
Description
PHP 42-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42-14M-55TB
BDI # 1289720
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed
PHP 42-14M-85TB
Description
PHP 42-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42-14M-85TB
BDI # 1289745
Features
Pitch Diameter - Inch:
7.133
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.17
Mounting Method:
Bushed
PHP 42-14M-115TB
Description
PHP 42-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42-14M-115TB
BDI # 1289770
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed