50BTB35
Description
50BTB35 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH TAPER LOCK
Part # 50BTB35
BDI # 20642931
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed